Motion
LF2500TAB-2.63IN ZN-PINS

REXNORD INC
LF2500TAB-2.63IN ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.630 in Width, 3.0000 in Pitch
MI ITEM #01636810
MFR #LF2500TAB-2.63IN ZN-PINS
Price$94.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF2500TAB-2.63IN ZN-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.630 in Width, 3.0000 in Pitch
MI ITEM #01636810
MFR #LF2500TAB-2.63IN ZN-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.72/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.6300 in
  • Chain Pitch  
    3.0000 in
  • Flight Thickness
    0.31 in
  • Guide Clearance Curve
    2.81 in
  • Guide Clearance Straight
    2.97 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.44 in
  • Weight
    0.45 lbs
  • Weight per Foot
    1.8 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Zinc Plated Steel
  • Standards Met
    FDA
  • UPC_NO
    698210828158

Overview

Mfr description
LF2500 LF2500 ZP PINS
  • LF2500 TableTop Chain With Zinc Plated Pins Molded In Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought