Motion
RCIA 107C

SEALMASTER
RCIA 107C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #01636827
MFR #RCIA 107C
Price$2,763.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCIA 107C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #01636827
MFR #RCIA 107C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,763.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    552759
  • Operating Temperature Range
    Max 225°
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Contact Seal
  • Series
    RCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461294918

Overview

Mfr description
RCIA 107C BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought