Motion
9H 2
Sleeve Coupling Hub - Size 9, 2.0000 in Bore, Bored to Size, Steel Material
MI ITEM #01637125
MFR #9H 2
List Price$174.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 2.0000 in Bore, Bored to Size, Steel Material
MI ITEM #01637125
MFR #9H 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.78/each for your price

Overview

Mfr description
9H 2 QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Series
    Quadraflex
  • Coupling Component
    Hub
  • Coupling Size
    9
  • Manufacturer Catalog Number
    9H 2
  • Outside Diameter
    3.6250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text