Motion
50TAG801

NTN
50TAG801

Angular Contact Bearing - 50 mm Bore, 40 mm OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #01637483
MFR #50TAG801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
50TAG801

Angular Contact Bearing - 50 mm Bore, 40 mm OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #01637483
MFR #50TAG801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50TAG801 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed - Window Type
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5008
  • Precision Rating
    ABMA Class 2 (Inch)
  • Manufacturer Upc Number
    4547359305715
  • UPC_NO
    4547359305715
  • Description
    50TAG801 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text