Motion
MJ1/2-2ZJ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.6250 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #01637543
MFR #MJ1/2-2ZJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.6250 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #01637543
MFR #MJ1/2-2ZJ

Mfr description
MJ 1/2-2Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    MJ 1/2-2Z BRG
  • Long Description
    The MJ1/2-2ZJ is a 0.5000 in bore radial/deep groove ball bearing with a 1.6250 in OD and 0.6250 in width, double shielded for long life.
  • Manufacturer Catalog Number
    MJ1/2-2ZJ
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)