1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
52060D206G4
Bi-Metal Thermometer -
MI ITEM #
01637596
MFR #
52060D206G4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
WIKA INSTRUMENT CORP 52060D206G4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
52060D206G4
Bi-Metal Thermometer -
MI ITEM #
01637596
MFR #
52060D206G4
Mfr description
TI.52 6 0/250F GLASS 1/2
Ideal for most rugged industrial temperature measurement applications
Hermetically sealed 304 SS case offers protection from weather and dust
Guaranteed against fogging up
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Stem Length
6 in
Details
Ambient Temperature Range
0 to 250°F
Gauge Type
Temperature Gauge
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items