Specifications
Dimensions
- Chain Size & Pitch16B / 1 in
Details
- Chain Number & Pitch16B / 1 in
- Link TypeOffset Link
- Number Of Strands Across2
- Product TypeRoller Chain Links
- UPC_NO698210697020
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)