Motion
CP875
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22500 rpm
MI ITEM #01637885
MFR #CP875
Price$122.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22500 rpm
MI ITEM #01637885
MFR #CP875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.97/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    4.90 in
  • Tool Weight
    0.99 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    22.0 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Front
  • Handle Material
    Aluminum
  • Horsepower
    0.3 hp
  • Includes
    1/4 in Collet
  • Manufacturer Upc Number
    15451394882
  • Maximum Speed
    22500 rpm
  • Power Rating
    220 W
  • UPC_NO
    015451394882
  • Variable Speed
    Yes

Overview

Mfr description
CP875 1/4 MINI 90à ° ANGLE DIE GRINDER
  • 90 Degree angle head allows flexibility in tight areas
  • Compact and lightweight tool designed for easy maneuverability
  • Built-in air regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought