Overview
Mfr description
4604-16-20-O MALE CONN
Specifications
- Adapter TypeStraight Adapter
- ManufacturerName (description attribute)Brennan
- Fitting ShapeStraight
- Description Keyword1 in Barb x 1-1/4 in Male O-Ring Boss
- End 1 Size1 in
- End 1 StyleBarbed
- Weight0.73 lbs
- End 2 Size1-1/4 in
- End 2 Thread(SAE) 1-5/8–12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data