Motion
5V2369

TB WOODS
5V2369

Narrow Sheave, 5V Belt Section, 23.6 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #01641268
MFR #5V2369
Your Price$3,398.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V2369

Narrow Sheave, 5V Belt Section, 23.6 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #01641268
MFR #5V2369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,398.34/each(List $3,908.10)

Overview

Mfr description
5V23.6 X 9 QD-J SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672062275
  • Weight
    149.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text