Motion
3MR-28S-15

GATES RUBBER CO
3MR-28S-15

3MR28S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #01641312
MFR #3MR-28S-15
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3MR-28S-15

3MR28S15 Belt Sprocket - GT2, 3 mm Pitch, 15 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #01641312
MFR #3MR-28S-15

Mfr description
3MR-28S-15 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.93/each

Specifications

Dimensions

  • Belt Pitch
    3 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/4 to 1/2 in
  • Pitch Diameter
    1.053 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053547108
  • Material
    Aluminum
  • Number Of Teeth  
    28
  • UPC_NO
    072053547108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)