Motion
PCM 758060 M

SKF
PCM 758060 M

Die & Mold Plain-Bearing - 75 mm Bore, 80 mm OD, 60 mm Length, POM Material
MI ITEM #01641414
MFR #PCM 758060 M
List Price$184.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 758060 M

Die & Mold Plain-Bearing - 75 mm Bore, 80 mm OD, 60 mm Length, POM Material
MI ITEM #01641414
MFR #PCM 758060 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.92/each for your price

Overview

Mfr description
PCM758060M GLYCODUR BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    75 mm
  • Overall Length
    60 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.58 lbs
  • UPC_NO
    7316571376318
  • Outside Diameter
    80 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought