Motion
SA1-17B

NTN
SA1-17B

Spherical Plain Bearing - 17 mm Bore, 30 mm OD, Open
MI ITEM #01641423
MFR #SA1-17B
Price$88.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA1-17B

Spherical Plain Bearing - 17 mm Bore, 30 mm OD, Open
MI ITEM #01641423
MFR #SA1-17B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.12/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Misalignment Angle  
    10 °
  • Outside Diameter  
    30 mm
  • Overall Width
    14 mm
  • Weight
    0.08 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180077
  • Product Type
    Spherical Plain Bearings

Overview

Mfr description
SA1-17B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought