Motion
107C-14
Hydroil Shaft Mount Speed Reducer - Reducer Size: 107, 14:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01641471
MFR #107C-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 107, 14:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01641471
MFR #107C-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
107C-14 REDUCER

Specifications

  • Manufacturer Reducer Size
    107
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    107C
  • Reduction
    Double
  • Maximum Output RPM
    100 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    7.32 x 4.65 x 9.21 in
  • Housing Length
    7.32 in
  • Housing Width
    4.65 in
  • Housing Height
    9.21 in
  • Maximum Output Torque
    380 ft-lbs
  • Max Input Horsepower
    6.200 hp
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    107C-14
  • UPC_NO
    690825048129
  • Agma Size
    107
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text