Motion
HSM115D-05 (SMA)

SUMITOMO DRIVE TECH
HSM115D-05 (SMA)

Shaft Mount Speed Reducer - 05:1 Reduction, 5:1 Ratio, Alloy Steel Housing Material, Includes Taper-Grip Bushing
Mi Item #01641472
MFR #HSM115D-05 (SMA)
Price$2,899.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM115D-05 (SMA)

Shaft Mount Speed Reducer - 05:1 Reduction, 5:1 Ratio, Alloy Steel Housing Material, Includes Taper-Grip Bushing
Mi Item #01641472
MFR #HSM115D-05 (SMA)

Mfr description
115D-05 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,899.71/each

Specifications

Dimensions

  • Case Size
    115D
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Service Factor
    1.0

Details

  • Accessories Included
    Taper-Grip Bushing
  • Actual Ratio
    5.047:1
  • Country of Origin
    Japan
  • Housing Material
    Alloy Steel
  • Max Input Horsepower
    7.5 hp
  • Output Bore Type
    Taper-Grip Bushing
  • Reducer Type
    Helical
  • Reduction
    05:1
  • Series
    HSM
  • Thermal Horsepower Rating
    9.71 hp
  • Torque Rating (in-lb)
    6120 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)