Motion
HSM203E-14 (SMA)

SUMITOMO DRIVE TECH
HSM203E-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Reduction, 14:1 Ratio, Alloy Steel Housing Material, Includes Keyless Taper-Grip Bushing
Mi Item #01641475
MFR #HSM203E-14 (SMA)
Price$4,558.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM203E-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Reduction, 14:1 Ratio, Alloy Steel Housing Material, Includes Keyless Taper-Grip Bushing
Mi Item #01641475
MFR #HSM203E-14 (SMA)

Mfr description
203E-14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,558.26/each

Specifications

Dimensions

  • Case Size
    203E
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Accessories Included
    Keyless Taper-Grip Bushing
  • Actual Ratio
    13.644:1
  • Housing Material
    Alloy Steel
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyless Taper-Grip Bushing
  • Reducer Type
    Helical
  • Reduction
    14:1
  • Series
    HSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)