Motion
HSM207F-05 (SMA)

SUMITOMO DRIVE TECH
HSM207F-05 (SMA)

Shaft Mount Speed Reducer - 05:1 Reduction, 5:1 Ratio, Shaft Mount
Mi Item #01641476
MFR #HSM207F-05 (SMA)
Price$4,199.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM207F-05 (SMA)

Shaft Mount Speed Reducer - 05:1 Reduction, 5:1 Ratio, Shaft Mount
Mi Item #01641476
MFR #HSM207F-05 (SMA)

Mfr description
207F-05 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,199.46/each

Specifications

Dimensions

  • Case Size
    207F
  • Maximum Output RPM
    400 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Service Factor
    1.0

Details

  • Actual Ratio
    5.047:1
  • Country of Origin
    Japan
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    HSM207F-05
  • Max Input Horsepower
    22.3 hp
  • Mounting
    Shaft Mount
  • Output Bore Type
    Tapered Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    05:1
  • Sealing Type
    Rubberized End Caps
  • Series
    HSM
  • Standards Met
    AGMA, ISO
  • Torque Rating (in-lb)
    1172 ft-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)