Motion
207F-14
Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction Reduction, 14:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01641477
MFR #207F-14
Price$4,534.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction Reduction, 14:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01641477
MFR #207F-14

Mfr description
207F-14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,534.09/each

Specifications

Dimensions

  • Agma Size
    207
  • Case Size
    207F
  • Housing Dimensions
    10.9 x 6.1 x 15.2 in
  • Housing Height
    15.2 in
  • Housing Length
    10.9 in
  • Housing Width
    6.1 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    207
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    1381 ft-lbs
  • Nominal Ratio
    14:1
  • Ratio
    13:644
  • Sheave Diameter
    3.0000 in

Details

  • Actual Ratio
    14:1
  • Additional Details
    Shipped Without Oil;Keyless Taper-Grip Bushing;Tapered Roller Bearings
  • Case Included
    No
  • Housing Material
    Cast Iron
  • Includes
    Taper-Grip Bushing
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    207F-14
  • Max Input Horsepower
    22.300 hp
  • Output
    Taper-Grip Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    CEMA Screw Conveyor
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Rubberized End Caps
  • Series
    207F
  • Standards Met
    AGMA
  • UPC_NO
    690825048341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)