Motion
HSM307H-14 (SMA)

SUMITOMO DRIVE TECH
HSM307H-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio
MI ITEM #01641479
MFR #HSM307H-14 (SMA)
Price$8,905.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
HSM307H-14 (SMA)

Shaft Mount Speed Reducer - 14:1 Ratio
MI ITEM #01641479
MFR #HSM307H-14 (SMA)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,905.74/each

Specifications

Dimensions

  • Case Size
    307H
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Actual Ratio
    13.644:1
  • Max Input Horsepower
    5 hp
  • Output Bore Type
    Keyless Taper-Grip Bushing
  • Reducer Type
    Helical Shaft Mounted Speed Reducer
  • Series
    HSM
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    106.0 hp

Overview

Mfr description
307H-14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought