Motion
315J-14
Hydroil Shaft Mount Speed Reducer - Reducer Size: 315, Double Reduction Reduction, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01641480
MFR #315J-14
Price$12,117.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydroil Shaft Mount Speed Reducer - Reducer Size: 315, Double Reduction Reduction, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #01641480
MFR #315J-14

Mfr description
315J-14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,117.27/each

Specifications

Dimensions

  • Agma Size
    315
  • Case Size
    315J
  • Housing Dimensions
    17.1 x 8.46 x 22.4 in
  • Housing Height
    22.4 in
  • Housing Length
    17.1 in
  • Housing Width
    8.46 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    315
  • Maximum Output RPM
    100 rpm
  • Maximum Output Torque
    5270 ft-lbs
  • Nominal Ratio
    14:1
  • Ratio
    13:587
  • Sheave Diameter
    5.2000 in

Details

  • Actual Ratio
    14:1
  • Additional Details
    Keyless Taper-Grip Bushing;Shipped Without Oil;Tapered Roller Bearings;Rubberized End Caps
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Screw Conveyor Drive Option
  • Housing Material
    Cast Iron
  • Includes
    Taper-Grip Bushing
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    315J-14
  • Max Input Horsepower
    85.800 hp
  • Output
    Taper-Grip Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    CEMA Screw Conveyor
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Rubberized End Caps
  • Series
    315J
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    149 hp
  • Torque Rating (in-lb)
    5270 ft-lb
  • UPC_NO
    690825048549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)