Motion
202C25322200000

THK AMERICA INC
202C25322200000

Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 33 mm High, 73 mm Wide, 83 mm Long, Load Capacity: 44.7 kN
MI ITEM #01642118
MFR #202C25322200000
List Price$194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C25322200000

Standard Ball Carriage Profile Rail - Series: SR-TB, Standard Block, 33 mm High, 73 mm Wide, 83 mm Long, Load Capacity: 44.7 kN
MI ITEM #01642118
MFR #202C25322200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.43/each for your price

Overview

Mfr description
SR25TB1SSC1(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    SR-TB
  • Block Type
    Standard Block
  • Nominal Rail Size
    23 mm
  • Static Load Capacity
    44.7 kN
  • Dynamic Load Capacity
    30.9 kN
  • Overall Height
    33 mm
  • Overall Length
    83 mm
  • Overall Width
    73 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.6 kg
  • Load Capacity
    44.7 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202C25322200000
  • UPC_NO
    202C25322200000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text