Motion
CB11KM
SET,WR,COMB,BLK,MM,11PC,BAG
MI ITEM #01642177
MFR #CB11KM
List Price$345.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SET,WR,COMB,BLK,MM,11PC,BAG
MI ITEM #01642177
MFR #CB11KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$345.35/each for your price

Overview

Mfr description
CB11KM SET;WR;COMB;BLK;MM;11PC;BAG
  • 11 Piece, 12 Point, Combination Wrenches, 7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm, Kit BagBlack Industrial FinishMade in U.S.A

Specifications

  • Storage Dimension Height
    3.25 in
  • Storage Dimension Length
    12.56 in
  • Storage Dimension Width
    3.69 in
  • Manufacturer Upc Number
    697950269030
  • UPC_NO
    697950269030
  • Weight
    2.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought