Motion
CB7KM
SET,WR,COMB,BLK,MM,7PC,BAG
MI ITEM #01642179
MFR #CB7KM
List Price$240.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SET,WR,COMB,BLK,MM,7PC,BAG
MI ITEM #01642179
MFR #CB7KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$240.20/each for your price

Overview

Mfr description
CB7KM SET;WR;COMB;BLK;MM;7PC;BAG
  • 7 Piece, 12 Point, Combination Wrenches 11mm,12mm,13mm,14mm,16mm,17mm,19mm, Black Industrial Finish, Kit BagBlack Industrial FinishMade in U.S.A

Specifications

  • Storage Dimension Height
    2.63 in
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Manufacturer Upc Number
    697950269061
  • UPC_NO
    697950269061
  • Weight
    2.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought