Motion
BX140
Classical Gripnotch V-Belt - BX, 21/32 in Top Width, 1 Strand, 143 in Nominal Outside Length, Cogged
MI ITEM #01642184
MFR #BX140
Your Price$80.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gripnotch V-Belt - BX, 21/32 in Top Width, 1 Strand, 143 in Nominal Outside Length, Cogged
MI ITEM #01642184
MFR #BX140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.62/each(List $92.72)

Overview

Mfr description
BX140 V-BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    143 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Gripnotch
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    21/32 in
  • Pitch Length
    141.8000 in
  • Material
    EPDM
  • Operating Temperature Range
    -70 to +250 °F
  • Standards Met
    ARPM IP-20
  • Manufacturer Upc Number
    662460346380
  • UPC_NO
    662460346380
  • Weight
    1.23 lbs
  • Manufacturer Catalog Number
    BX140
  • Manufacturer Product Page
  • Belt Type
    Gripnotch Notched V-Belts
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.4060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text