Motion
P72-8M-30-2517

TB WOODS
P72-8M-30-2517

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01642204
MFR #P72-8M-30-2517
Price$921.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P72-8M-30-2517

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01642204
MFR #P72-8M-30-2517

Mfr description
P72-8M-30-2517 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.56/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    1.5 in
  • Flange Outside Diameter  
    7.16 in
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    7.218 in
  • Weight
    12.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672126601
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    698672126601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)