Motion
QJ3/22AX2T2

NTN
QJ3/22AX2T2

Four-Point Contact Bearing - 22 mm Bore, 56 mm OD, 16 mm Width, Open
Mi Item #01642227
MFR #QJ3/22AX2T2
Price$201.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
QJ3/22AX2T2

Four-Point Contact Bearing - 22 mm Bore, 56 mm OD, 16 mm Width, Open
Mi Item #01642227
MFR #QJ3/22AX2T2

Mfr description
QJ3/22AX2T2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.22/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    0.419 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    QJ3/22AX2T2 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359158090
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    7300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359158090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)