Motion
5B6.6-2517  SHEAVE

DODGE
5B6.6-2517 SHEAVE

118359 Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #01642246
MFR #5B6.6-2517 SHEAVE
List Price$356.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B6.6-2517 SHEAVE

118359 Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #01642246
MFR #5B6.6-2517 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.33/each for your price

Overview

Mfr description
5A6.2/5B6.6 VT-2517 SHEAVE 118359

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Pitch Diameter
    6.58 (A) in, 6.96 (B) in
  • Overall Width
    4 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475526918
  • Weight
    16.43 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text