Motion
60-GC6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
60-GC6300-02 IDL*35TRGH ST EQ F/S

10514812 / 60-GC6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #01642443
MFR #60-GC6300-02 IDL*35TRGH ST EQ F/S
Price$4,114.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC6300-02 IDL*35TRGH ST EQ F/S

10514812 / 60-GC6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #01642443
MFR #60-GC6300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,114.06/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    55-1/4 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Weight
    130.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806736

Overview

Mfr description
60-GC6300-02 IDL 35TRGH STL EQ F/S
  • 60-C6300 Factory Sealed Troughing Idler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought