Motion
16028/C3

SKF
16028/C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #01642450
MFR #16028/C3
Price$1,101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16028/C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #01642450
MFR #16028/C3

Mfr description
16028 J C3 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.30/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.64 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16028 J C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16028/C3 Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, open closure, 210 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    16028/C3
  • Max Rpm
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18110 lbf
  • Radial Static Load Capacity
    19440 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577737687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)