Motion
50-2 D-LAMBDA  RIV 10 FT

TSUBAKI (UST)
50-2 D-LAMBDA RIV 10 FT

Roller Chain - Lube Free Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01642503
MFR #50-2 D-LAMBDA RIV 10 FT
Price$210.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2 D-LAMBDA RIV 10 FT

Roller Chain - Lube Free Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01642503
MFR #50-2 D-LAMBDA RIV 10 FT

Mfr description
50-2 D-LAMBDA RIV 10 FT STD TRANSVERSE
  • LAMBDA for lube-free drive applications
  • Operates in temperatures up to 302°F
  • Same maximum allowable load as our standard RS chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.79/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.365 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8920 in, 22.65 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.365 in
  • Weight
    1.50 lb

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50-2LAMRB
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    302 °F, 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant, Lube-Free
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    2430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)