Motion
21104-77-121
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Shielded, Without Snap Ring
MI ITEM #01642568
MFR #21104-77-121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6875 in OD, 0.2500 in Width, Double Shielded, Without Snap Ring
MI ITEM #01642568
MFR #21104-77-121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBC.21104-77-121 BALL BEARING
  • MTO

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    1500 rpm
  • Series
    20000
  • Radial Dynamic Load Capacity
    500 lbf
  • Radial Static Load Capacity
    201 lbf
  • Manufacturer Catalog Number
    21104-77-121
  • Manufacturer Catalog
  • UPC_NO
    662300807484
  • Features & Benefits
    • MTO
  • Description
    1602DS BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 21104-77-121 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double shielded closure, 0.6875 in outside diameter, and 0.2500 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought