Motion
MRV3 16 0 0
MRV3-16-0-0 Screw-in Directional Control Cartridge Valve - Pilot Actuation, 17 gpm Max Flow
MI ITEM #01642597
MFR #MRV3 16 0 0
List Price$241.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV3-16-0-0 Screw-in Directional Control Cartridge Valve - Pilot Actuation, 17 gpm Max Flow
MI ITEM #01642597
MFR #MRV3 16 0 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.01/each for your price

Overview

Mfr description
MRV3-16-0-0 DIRECTIONAL CONTROL VALVE

Specifications

  • Actuation
    Pilot
  • Action
    Manual
  • Maximum Flow Rate
    17 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Width
    2.40 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Overall Height
    2.40 in
  • Overall Length
    4.95 in
  • Function
    Manual semi-rotary directional control valve
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Cavity
    C-16-3
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    4-Way 3-Position
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    565627
  • Model
    MRV3-16-0-0
  • Valve Material
    Steel
  • Weight
    1.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought