Motion
1070T41 HUB RSB

FALK
1070T41 HUB RSB

Grid Coupling Hub - 1070 Coupling Size Code, Rough Stock Bore, 3 (T Hub) in, 4.08 (T41 Hub) in Length Through Bore
Mi Item #01642604
MFR #1070T41 HUB RSB
Price$2,572.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T41 HUB RSB

Grid Coupling Hub - 1070 Coupling Size Code, Rough Stock Bore, 3 (T Hub) in, 4.08 (T41 Hub) in Length Through Bore
Mi Item #01642604
MFR #1070T41 HUB RSB

Mfr description
1070T41 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,572.01/each

Specifications

Dimensions

  • Coupling Overall Length
    7.2 in
  • Coupling Size Code
    1070
  • Hub Diameter  
    3.44 in
  • Length Through Bore  
    3 (T Hub) in, 4.08 (T41 Hub) in
  • Outside Diameter
    12.74 in
  • Slip Torque Range
    770 to 6160 in
  • Weight
    39.60 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    14 hp
  • Hub Type
    Controlled Torque Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000324
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934000324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)