1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PX140 TS 610-810 PX FLG ASSY
PX140 TS 610-810 PX FLG ASSY
Mi Item #
01642750
MFR #
PX140 TS 610-810 PX FLG ASSY
Price
$4,680.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
DODGE PX140 TS 610-810 PX FLG ASSY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PX140 TS 610-810 PX FLG ASSY
PX140 TS 610-810 PX FLG ASSY
Mi Item #
01642750
MFR #
PX140 TS 610-810 PX FLG ASSY
Mfr description
008981 PX140TS 610MM FLANGE ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,680
.59
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
3.8750 in
Outside Diameter
14.1250 in
Details
Product Type
Tire Coupling Hubs
Series
Para-Flex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items