Motion
UCP309-28
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #01642864
MFR #UCP309-28
Price$316.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #01642864
MFR #UCP309-28

Mfr description
UCP309-28 1-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.82/each

Specifications

Dimensions

  • Base Height
    2.6380 in
  • Base To Bore Centerline
    67 mm
  • Base Width
    2-5/8 in
  • Bolt Center To Center Length
    6.9375 to 8.0625 in
  • Bolt Hole Diameter
    0.7870 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    2.2440 in
  • Housing Dimensions
    245 x 67 x 128 mm
  • Housing Width
    2.6380 in
  • Inner Race Width
    2.2440 in
  • Insert Outer Diameter
    3.9370 in
  • Inside Diameter
    1.7500 in
  • Length Through Bore
    2.2440 in
  • Max Bolt Hole Spacing
    8.0710 in
  • Min Bolt Hole Spacing
    6.9290 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9370 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.1810 in
  • Overall Height
    5.0313 in
  • Overall Length
    245 mm
  • Overall Width
    2.7031 in
  • Shaft Diameter
    1.7500 in
  • Weight
    10 kg
  • Width
    2.6380 in, 67 mm

Details

  • Additional Details
    Anti-Rotation Pin | Single row deep groove ball bearing | Riveted steel cage | Solid base
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Heavy Duty
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC309-28
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Contact Seal and Slinger
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.9290 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    11570 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Type
    Standard
  • Grease Type
    General Purpose Lithium
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P309
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    General Purpose Lithium
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCP309-28
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Gray Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    2430 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -13 to 265 °F, -25 to 130 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC309-28
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCP300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    6630 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250227662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)