Motion
11H
68514435458 Hytrel Coupling Sleeve - 11, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01642890
MFR #11H
Price$743.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435458 Hytrel Coupling Sleeve - 11, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01642890
MFR #11H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.67/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Size Code
    11
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    8.1800 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    28.6 hp
  • Manufacturer Catalog
    68514435458
  • Manufacturer Catalog Number
    68514435458
  • Manufacturer Upc Number
    685144354587
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    18000 in
  • UPC_NO
    685144354587

Overview

Mfr description
11H-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text