Motion
520  KIT, FAN SHAFT INPUT

HUB CITY INC
520 KIT, FAN SHAFT INPUT

Speed Reducer Replacement Part - Fan Shaft Input, Cast Iron, Steel Material
Mi Item #01642952
MFR #520 KIT, FAN SHAFT INPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, FAN SHAFT INPUT

Speed Reducer Replacement Part - Fan Shaft Input, Cast Iron, Steel Material
Mi Item #01642952
MFR #520 KIT, FAN SHAFT INPUT

Mfr description
0229-02896-520 FAN KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    11.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    520 KIT, FAN SHAFT INPUT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798218427
  • Material
    Cast Iron, Steel
  • Product Types
    Worm Gear Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)