Motion
PWTR50-2RS
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #01642976
MFR #PWTR50-2RS
Price$558.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #01642976
MFR #PWTR50-2RS

Mfr description
PWTR50-2RS-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm
  • Weight
    2.51 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10300 lbf
  • Radial Static Load Capacity
    13000 lbf
  • Roller Shape
    Crowned
  • Series
    PWTR
  • UPC_NO
    4012802402155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)