Specifications
Dimensions
- Length50 ft
- Tube Inner Diameter0.250 in
Details
- ColorBlue
- Description KeywordAir Only
- Fluid TypeAir
- Manufacturer Product Page
- Typical ApplicationsGeneral Purpose Air
Overview
Mfr description
49421 BLUE X 50FT 1/4 COIL