Motion
6J15058

TB WOODS
6J15058

V-Belt Pulley - J Belt Section, 6 Groove, 1.53 in Pitch Dia., 1.50 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size
MI ITEM #01644169
MFR #6J15058
Price$179.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J15058

V-Belt Pulley - J Belt Section, 6 Groove, 1.53 in Pitch Dia., 1.50 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size
MI ITEM #01644169
MFR #6J15058

Mfr description
6J1.50 X 5/8 POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.07/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    5/8 in
  • Face Width  
    0.7188 in
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    1.5000 in
  • Pitch Diameter
    1.53 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)