Motion
6J18012

TB WOODS
6J18012

V-Belt Pulley - J Belt Section, 6 Groove, 1.83 in Pitch Dia., 1.80 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size
Mi Item #01644177
MFR #6J18012
Price$444.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J18012

V-Belt Pulley - J Belt Section, 6 Groove, 1.83 in Pitch Dia., 1.80 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size
Mi Item #01644177
MFR #6J18012

Mfr description
6J1.80 X 1/2 POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.96/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    1/2 in
  • Face Width  
    0.7188 in
  • Keyway Size
    None
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    1.8000 in
  • Pitch Diameter
    1.83 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672031936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)