Motion
6J1.80 X 5/8

TB WOODS
6J1.80 X 5/8

Micro V-Pulley - J Belt Section, 6 Groove, 5/8 in Bore Size, 1.8000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #01644179
MFR #6J1.80 X 5/8
Price$184.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J1.80 X 5/8

Micro V-Pulley - J Belt Section, 6 Groove, 5/8 in Bore Size, 1.8000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #01644179
MFR #6J1.80 X 5/8

Mfr description
6J1.80 X 5/8 POLY-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.31/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    5/8 in
  • Face Width  
    0.7188 in
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    1.8000 in
  • Pitch Diameter
    1.83 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)