Motion
6J19058

TB WOODS
6J19058

V-Belt Pulley - J Belt Section, 6 Groove, 1.93 in Pitch Dia., 1.90 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size
MI ITEM #01644185
MFR #6J19058
List Price$300.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6J19058

V-Belt Pulley - J Belt Section, 6 Groove, 1.93 in Pitch Dia., 1.90 in O.D., Finished w/ Keyway & SS, 0.6250 in Bore Size
MI ITEM #01644185
MFR #6J19058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.32/each for your price

Overview

Mfr description
6J1.90 X 5/8 POLY-V SHEAVE

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    5/8 in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    1.93 in
  • UPC_NO
    698672033138
  • Weight
    0.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text