Motion
1VP3012

TB WOODS
1VP3012

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.5000 in Bore, 2.8300 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #01644365
MFR #1VP3012
Price$84.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP3012

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.5000 in Bore, 2.8300 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #01644365
MFR #1VP3012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.25/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    0.5000 in
  • Length Through Bore
    1.66 in
  • Maximum Pitch Diameter
    2.71 (3L/O) in
  • Minimum Pitch Diameter
    1.84 (3L/O) in
  • Outside Diameter
    2.8300 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672019040

Overview

Mfr description
1VP30 X 1/2 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text