Motion
1VP3458

TB WOODS
1VP3458

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #01644374
MFR #1VP3458
Price$114.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP3458

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #01644374
MFR #1VP3458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.71/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.88 in
  • Maximum Pitch Diameter
    2.92 (3L/O) in, 3.13 (4L/A) in, 3.19 (5L/B) in
  • Minimum Pitch Diameter
    2.06 (3L/O) in, 2.41 (4L/A) in, 2.77 (5L/B) in
  • Outside Diameter
    3.1500 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672019415

Overview

Mfr description
1VP34 X 5/8 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text