Motion
1VP4078

TB WOODS
1VP4078

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.8750 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644386
MFR #1VP4078
Price$79.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP4078

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.8750 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644386
MFR #1VP4078

Mfr description
1VP40 X 7/8 SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.06/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.88 in
  • Maximum Pitch Diameter
    3-3/4 (4L/A) in, 3.22 (3L/O) in, 3.81 (5L/B) in
  • Minimum Pitch Diameter
    2.27 (3L/O) in, 2.57 (4L/A) in, 2.98 (5L/B) in
  • Outside Diameter
    3.7500 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672019750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)