Motion
1VP441

TB WOODS
1VP441

Variable Pitch Pulleys - VP Series, 1 Groove, 1.0000 in Bore
Mi Item #01644396
MFR #1VP441
Price$182.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP441

Variable Pitch Pulleys - VP Series, 1 Groove, 1.0000 in Bore
Mi Item #01644396
MFR #1VP441

Mfr description
1VP44 X 1" SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.19/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Weight
    2.40 lbs

Details

  • Manufacturer Upc Number
    698672019767
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672019767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)