Motion
1VP501

TB WOODS
1VP501

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.0000 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #01644404
MFR #1VP501
Your Price$322.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP501

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.0000 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #01644404
MFR #1VP501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$322.45/each(List $359.16)

Overview

Mfr description
1VP50 X 1" SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.0000 in
  • Minimum Pitch Diameter
    3.27 (3L/O) in, 3.57 (4L/A) in, 3.98 (5L/B) in
  • Maximum Pitch Diameter
    4-3/4 (4L/A) in, 4.22 (3L/O) in, 4.81 (5L/B) in
  • Outside Diameter
    4.7500 in
  • Series
    VP
  • Length Through Bore
    2 in
  • Material
    Cast Iron
  • Keyway Size
    1/4 x 1/8 in
  • UPC_NO
    698672020206
  • Weight
    3.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text