Motion
1VP561

TB WOODS
1VP561

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.0000 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644410
MFR #1VP561
Price$292.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP561

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.0000 in Bore, 5.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644410
MFR #1VP561

Mfr description
1VP56 X 1" SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.03/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.88 in
  • Maximum Pitch Diameter
    4.82 (3L/O) in, 5.35 (4L/A) in, 5.41 (5L/B) in
  • Minimum Pitch Diameter
    3.87 (3L/O) in, 4.17 (4L/A) in, 4.58 (5L/B) in
  • Outside Diameter
    5.3500 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672020688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)