Motion
2VP4278

TB WOODS
2VP4278

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644443
MFR #2VP4278
Price$292.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP4278

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.8750 in Bore, 3.9500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #01644443
MFR #2VP4278

Mfr description
2VP42 X 7/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.39/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    3 in
  • Maximum Pitch Diameter
    3.42 (3L/O) in, 3.95 (4L/A) in, 4.01 (5L/B) in
  • Minimum Pitch Diameter
    2.47 (3L/O) in, 2.81 (4L/A) in, 3.18 (5L/B) in
  • Outside Diameter
    3.9500 in
  • Weight
    4.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672025201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)